- SNW-32 Series Adapter Sleeve
- 5 1/2" Shaft Size
- Use w/22200K Series Roller Bearings
compliances
- 0
| Lock Nut | AN32 |
| Shaft Dia. | 5.500 in |
| Locking Device | W32 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-32 |
| Length | 4.578 in |
| Bearing Series | 22200K Series |
| Weight | 16.6 LB |
| EAN or UPC | 7316577105684 |

