- SNW-34 Series Adapter Sleeve
- 6" Shaft Size
- Use w/22200K Series Roller Bearings
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Length | 4.847 in |
| Series | SNW-34 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 6.000 in |
| Bearing Series | 22200K Series |
| Lock Nut | AN34 |
| Locking Device | W34 |
| Weight | 17.983 LB |
| EAN or UPC | 7316576673214 |

