- SNW-38 Series Adapter Sleeve
- 7" Shaft Size
- Use w/22200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 7.000 in |
| Locking Device | W38 |
| Oil Hole | w/o Oil Hole |
| Length | 5.261 in |
| Lock Nut | AN38 |
| Bearing Series | 22200K Series |
| Series | SNW-38 |
| Weight | 19.401 LB |
| EAN or UPC | 7316576673252 |

