- SNW-44 Series Adapter Sleeve
- 8" Shaft Size
- Use w/22200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 8.000 in |
| Length | 5.901 in |
| Bearing Series | 22200K Series |
| Locking Device | W44 |
| Lock Nut | N44 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-44 |
| Weight | 27.194 LB |
| EAN or UPC | 7316576673290 |

