- SNW-07 Series Adapter Sleeve
- 1 1/4" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
compliances
- 0
| Locking Device | W07 |
| Series | SNW-07 |
| Lock Nut | N07 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Length | 1.459 in |
| Shaft Dia. | 1.250 in |
| Weight | 0.4 LB |
| EAN or UPC | 7316576673344 |

