- SNW-16 Series Adapter Sleeve
- 2 11/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
features
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Lock Nut | AN16 |
| Length | 2.376 in |
| Shaft Dia. | 2.6875 in |
| Locking Device | W16 |
| Bearing Series | 1200K Series, 1300K Series, 22200K Series |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Series | SNW-16 |
| Weight | 2.791 LB |
| EAN or UPC | 7316576672651 |
| NSN Number | 3110-00-227-3351 |

