- Stabilizing Ring
| Outside Dia. | 5.08 in |
| Mounted Unit Series | SAF |
| Shaft Dia. | 4.6875 in |
| Thickness | 0.234 in |
| O.D. | 5.08 in, 129.032 mm |
| Weight | 0.132 LB |
| EAN or UPC | 7316576673627 |
| Outside Dia. | 5.08 in |
| Mounted Unit Series | SAF |
| Shaft Dia. | 4.6875 in |
| Thickness | 0.234 in |
| O.D. | 5.08 in, 129.032 mm |
| Weight | 0.132 LB |
| EAN or UPC | 7316576673627 |