- Stabilizing Ring for Mounted Unit Series SAF
- Shaft Sizes 2 13/16" - 3"
| Mounted Unit Series | SAF |
| O.D. | 5.87 in, 149.098 mm |
| Shaft Dia. | 2.9375 in, 2.8125 in, 2.875 in, 3 in |
| Weight | 0.311 LB |
| EAN or UPC | 7316576673825 |
| Mounted Unit Series | SAF |
| O.D. | 5.87 in, 149.098 mm |
| Shaft Dia. | 2.9375 in, 2.8125 in, 2.875 in, 3 in |
| Weight | 0.311 LB |
| EAN or UPC | 7316576673825 |