- Stabilizing Ring
| Thickness | 0.384 in |
| O.D. | 8.42 in, 213.868 mm |
| Outside Dia. | 8.42 in |
| Shaft Dia. | 7.875 in |
| Mounted Unit Series | SAF |
| Weight | 0.682 LB |
| EAN or UPC | 7316576673887 |
| Thickness | 0.384 in |
| O.D. | 8.42 in, 213.868 mm |
| Outside Dia. | 8.42 in |
| Shaft Dia. | 7.875 in |
| Mounted Unit Series | SAF |
| Weight | 0.682 LB |
| EAN or UPC | 7316576673887 |