- Pillow Block Bearing Unit
- 38.1 mm ID
- 54.2 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Bore Type | Round Bore |
| Seal Type | Contact Seals w/Flingers, Contact |
| Temperature Range [Max] | 248 °F |
| Bolt Hole Spacing Range [Max] | 5 3/4 in |
| Bolt Hole Spacing | 5 11/32 in |
| Sealing | Seal And Flinger On Both Sides |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Housing Height | 3 29/32 in |
| Locking Device | Setscrew Locking Collar |
| O.D. | 175 mm |
| Bearing Insert | YAR 208-108-2F |
| Base Width | 1 29/32 in |
| I.D. | 38.1 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 6 29/32 in |
| Base Height | 3/4 in |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Ball Bearing |
| Dynamic Capacity | 5310 lbf |
| Type | Bearing Unit |
| Lubricant | Grease |
| Bolt Size | 1/2 |
| Shaft Dia. | 1.5 in |
| Series | SY-TF Series |
| Weight | 4.262 LB |
| EAN or UPC | 7316577752772 |

