- Pillow Block
- 34.93 mm Shaft Diameter
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.375 in |
| Lubricant | Grease |
| Bore Type | Round Bore |
| I.D. | 34.93 mm |
| Type | Bearing Unit |
| O.D. | 160 mm |
| Seal Type | Contact |
| Sealing | Seal On Both Sides |
| Weight | 3.43 LB |
| EAN or UPC | 7316572061992 |

