- Pillow Block Bearing Unit
- 25.4 mm ID
- 37.8 mm Bearing Width
- Cast Iron Housing Material
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Type | Bearing Unit |
| Misalignment Range | ±1 1/2° |
| Bore Type | Round Bore |
| Sealing | Seal And Flinger On Both Sides |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Base Height | 5/8 in |
| Bolt Hole Spacing Range [Max] | 4 11/32 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Base Width | 1 13/32 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Housing Height | 2 3/4 in |
| Seal Type | Contact Seals w/Flingers, Contact |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 3 11/16 in |
| I.D. | 25.4 mm |
| Temperature Range [Max] | 248 °F |
| Bearing Insert | YAR 205-100-2F |
| Bolt Size | 3/8 |
| Series | SY-TF Series |
| Dynamic Capacity | 2430 lbf |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Front of Inner Ring | 25/32 in |
| Base Length | 5 1/8 in |
| Locking Device | Setscrew Locking Collar |
| Lubricant | Grease |
| Lubrication | Relubricatable |
| O.D. | 130 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1 in |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Bolt Hole Spacing | 4 in |
| Weight | 1.631 LB |
| EAN or UPC | 7316577753007 |

