- Pillow Block
- 15 mm Shaft Diameter
| Inch/Metric | Metric Bore |
| Shaft Dia. | 15 mm |
| O.D. | 127 mm |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| I.D. | 15 mm |
| Sealing | Without |
| Housing Material | Cast Iron |
| Type | Bearing Unit |
| Lubricant | Grease |
| Weight | 1.139 LB |
| EAN or UPC | 7316570822946 |

