- Pillow Block
- 17 mm Shaft Diameter
| O.D. | 127 mm |
| I.D. | 17 mm |
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Inch/Metric | Metric Bore |
| Type | Bearing Unit |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| Sealing | 2-Plain Flingers |
| Shaft Dia. | 17 mm |
| Weight | 1.102 LB |
| EAN or UPC | 7316570037432 |

