- Pillow Block
- 50.8 mm Shaft Diameter
| Shaft Dia. | 2 in |
| Inch/Metric | Inch Bore |
| Sealing | Seal & Flinger On Both Sides |
| I.D. | 50.8 mm |
| Housing Material | Cast Iron |
| Seal Type | Non-Contact Seals |
| O.D. | 219 mm |
| Relubrication Feature | Without |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Weight | 8.353 LB |
| EAN or UPC | 7316571381169 |

