- Pillow Block
- 30 mm Shaft Diameter
| Lubricant | Grease |
| Seal Type | Contact Seals |
| O.D. | 152 mm |
| Bore Type | Round Bore |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Sealing | 2-Plain Flingers |
| I.D. | 30 mm |
| Relubrication Feature | With |
| Type | Bearing Unit |
| Weight | 2.641 LB |
| EAN or UPC | 7316571165189 |

