- Pillow Block
- 35 mm Shaft Diameter
| I.D. | 35 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric Bore |
| Sealing | Seal & Flinger On Both Sides |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Seal Type | Non-Contact Seals |
| Type | Bearing Unit |
| Shaft Dia. | 35 mm |
| O.D. | 160 mm |
| Weight | 3.602 LB |
| EAN or UPC | 7316571382364 |

