- Pillow Block
- 40 mm Shaft Diameter
| Relubrication Feature | Without |
| Type | Bearing Unit |
| Inch/Metric | Metric Bore |
| Sealing | Seal & Flinger On Both Sides |
| Lubricant | Grease |
| O.D. | 175 mm |
| Special Features | Special Spec for Kiln Trucks (VA201) |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Housing Material | Cast Iron |
| Shaft Dia. | 40 mm |
| I.D. | 40 mm |
| Weight | 4.4 LB |
| EAN or UPC | 7316571382463 |

