- Pillow Block
- 40 mm Shaft Diameter
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| O.D. | 175 mm |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Sealing | 2-Plain Flingers |
| Type | Bearing Unit |
| I.D. | 40 mm |
| Relubrication Feature | With |
| Shaft Dia. | 40 mm |
| Lubricant | Grease |
| Weight | 4.329 LB |
| EAN or UPC | 7316570451313 |

