- Pillow Block
- 50 mm Shaft Diameter
| O.D. | 203 mm |
| Sealing | 2-Rubber Flingers |
| I.D. | 50 mm |
| Type | Bearing Unit |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 50 mm |
| Lubricant | Grease |
| Weight | 5.997 LB |
| EAN or UPC | 7316570461572 |

