- Pillow Block
- 50 mm Shaft Diameter
| Shaft Dia. | 50 mm |
| Bearing Type | Ball Bearing |
| O.D. | 203 mm |
| Housing Construction | 1 Piece |
| Lubricant | Grease |
| Misalignment Range | ±1 1/2° |
| Series | SY-WM Series |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Type | Bearing Unit |
| I.D. | 50 mm |
| Temperature Range [Max] | 248 °F |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Sealing | 2-Plain Flingers |
| Bolt Holes | 2 |
| Relubrication Feature | With |
| Bearing Design | Non-Expansion |
| Weight | 6.415 LB |
| EAN or UPC | 7316570135183 |

