- Plummer Block Housing for Insert Bearings
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Width | 2.362 in, 60 mm |
| No. of Bolt Holes | 2 |
| Grease Fitting | With |
| Weight | 6.967 LB |
| EAN or UPC | 7316570334821 |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing Width | 2.362 in, 60 mm |
| No. of Bolt Holes | 2 |
| Grease Fitting | With |
| Weight | 6.967 LB |
| EAN or UPC | 7316570334821 |