- Pillow Block
- 55 mm Shaft Diameter
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Relubrication Feature | With |
| I.D. | 55 mm |
| Shaft Dia. | 55 mm |
| O.D. | 219 mm |
| Type | Bearing Unit |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Sealing | 2-Rubber Flingers |
| Weight | 8.166 LB |
| EAN or UPC | 7316570975574 |

