- Pillow Block
- 60 mm Shaft Diameter
| Lubricant | Grease |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 60 mm |
| Sealing | Without |
| O.D. | 240 mm |
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Relubrication Feature | With |
| I.D. | 60 mm |
| Weight | 9.91 LB |
| EAN or UPC | 7316570189506 |

