- Pillow Block
- 60 mm Shaft Diameter
| O.D. | 240 mm |
| Bore Type | Round Bore |
| I.D. | 60 mm |
| Seal Type | Non-Contact Seals |
| Housing Material | Cast Iron |
| Sealing | Seal & Flinger On Both Sides |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 60 mm |
| Type | Bearing Unit |
| Relubrication Feature | Without |
| Weight | 10.437 LB |
| EAN or UPC | 7316571382418 |

