- 60 mm Shaft, 69.900 mm Base to Center, 190.500 mm Bolt Centers
- Contact Seals w/Flingers
- Setscrew Locking
- Non-Expansion Type
- Cast Iron Housing
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Bolt Holes | 2 |
| Base Length | 240 mm |
| Misalignment Range | ±1 1/2° |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 60 mm |
| Base Height | 26.5 mm |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 248 °F |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing Range [Min] | 179.0000 mm |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals w/Flingers |
| Bolt Hole Spacing Range [Max] | 202.0000 mm |
| Series | SY-TF Series |
| Bolt Hole Spacing | 190.5 mm |
| Weight | 10.062 LB |
| EAN or UPC | 7316577029409 |

