- Pillow Block
- 31.75 mm Shaft Diameter
| Shaft Dia. | 1.25 in |
| Type | Bearing Unit |
| I.D. | 31.75 mm |
| O.D. | 160 mm |
| Sealing | Seal & Flinger On Both Sides |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Seal Type | Non-Contact Seals |
| Relubrication Feature | Without |
| Housing Material | Cast Iron |
| Weight | 3.549 LB |
| EAN or UPC | 7316571381107 |

