- Pillow Block
- 30.162 mm Shaft Diameter
| O.D. | 152 mm |
| Seal Type | Non-Contact Seals |
| Relubrication Feature | Without |
| Inch/Metric | Inch Bore |
| I.D. | 30.162 mm |
| Shaft Dia. | 1.1875 in |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Sealing | Seal & Flinger On Both Sides |
| Type | Bearing Unit |
| Weight | 2.452 LB |
| EAN or UPC | 7316571381091 |

