- Pillow Block
- 20 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Eccentric locking collar
- Narrow inner ring
- M-seal
| Seal Type | Contact Seals |
| Sealing | Without |
| Misalignment Range | ±1 1/2° |
| Series | SY-FM Series |
| O.D. | 127 mm |
| Temperature Range [Max] | 248 °F |
| I.D. | 20 mm |
| Inch/Metric | Metric Bore |
| Type | Bearing Unit |
| Housing Construction | 1 Piece |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Shaft Dia. | 20 mm |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.312 LB |
| EAN or UPC | 7316570919431 |

