- Pillow Block
- 25 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Eccentric locking collar
- Narrow inner ring
- M-seal
| Bolt Hole Spacing | 102 mm |
| Bore Type | Round Bore |
| Bolt Hole Spacing Range [Min] | 94.0000 mm |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Max] | 110.0000 mm |
| Inch/Metric | Metric Bore |
| Overall Width | 41.5 mm |
| Base Width | 36 mm |
| Base Height | 16 mm |
| Relubrication Feature | With |
| Bearing Type | Ball Bearing |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Max] | 248 °F |
| Bolt Holes | 2 |
| I.D. | 25 mm |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 25 mm |
| Base Length | 130 mm |
| Bearing Design | Non-Expansion |
| Sealing | Without |
| Lubricant | Grease |
| O.D. | 130 mm |
| Pillow Block Type | Thru-Bolt |
| Series | SY-FM Series |
| Type | Bearing Unit |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Height | 70 mm |
| Housing Material | Cast Iron |
| Weight | 1.667 LB |
| EAN or UPC | 7316577036490 |

