- Pillow Block
- 25 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 102 mm |
| Base Height | 16 mm |
| Bolt Hole Spacing Range [Min] | 94.0000 mm |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bore Type | Round Bore |
| Shaft Dia. | 25 mm |
| Base Length | 130 mm |
| I.D. | 25 mm |
| Misalignment Range | ±1 1/2° |
| Inch/Metric | Metric Bore |
| Base Width | 36 mm |
| Series | SY-TF Series |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 110.0000 mm |
| Lubricant | Grease |
| Mounted Unit Duty | Normal-Duty |
| Type | Bearing Unit |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Sealing | 2-Plain Flingers |
| O.D. | 130 mm |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 248 °F |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Weight | 1.629 LB |
| EAN or UPC | 7316577028013 |

