- Pillow Block
- 30 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Eccentric locking collar
- Narrow inner ring
- M-seal
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Housing Construction | 1 Piece |
| Base Height | 17 mm |
| Lubricant | Grease |
| Bolt Hole Spacing Range [Max] | 127.0000 mm |
| Series | SY-FM Series |
| Misalignment Range | ±1 1/2° |
| Locking Device | Eccentric Locking Collar |
| I.D. | 30 mm |
| Lubrication | Relubricatable |
| Sealing | Without |
| Type | Bearing Unit |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Mounted Unit Duty | Normal-Duty |
| Relubrication Feature | With |
| Temperature Range [Max] | 248 °F |
| Shaft Dia. | 30 mm |
| Bolt Holes | 2 |
| Base Length | 152 mm |
| Base Width | 40 mm |
| Bolt Hole Spacing | 117.5 mm |
| Bolt Hole Spacing Range [Min] | 108.0000 mm |
| O.D. | 152 mm |
| Weight | 2.469 LB |
| EAN or UPC | 7316577036506 |

