- Pillow Block
- 30 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Sealing | 2-Plain Flingers |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 248 °F |
| Housing Height | 82 mm |
| Bolt Hole Spacing Range [Min] | 108.0000 mm |
| O.D. | 152 mm |
| Mounted Unit Duty | Normal-Duty |
| Type | Bearing Unit |
| Base Width | 40 mm |
| Base Length | 152 mm |
| Bore Type | Round Bore |
| Pillow Block Type | Thru-Bolt |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Lubrication | Relubricatable |
| Lubricant | Grease |
| Series | SY-TF Series |
| Bolt Hole Spacing Range [Max] | 127.0000 mm |
| I.D. | 30 mm |
| Housing Construction | 1 Piece |
| Shaft Dia. | 30 mm |
| Housing Material | Cast Iron |
| Base Height | 17 mm |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 117.5 mm |
| Relubrication Feature | With |
| Overall Width | 46.7 mm |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Weight | 2.491 LB |
| EAN or UPC | 7316577028020 |

