- Pillow Block
- 35 mm Shaft Diameter
features
- Cast iron housing
- Standard center height
- Setscrew locking
- Wide inner ring
- M-seal and flingers
| Shaft Dia. | 35 mm |
| Base Length | 160 mm |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Lubricant | Grease |
| Bolt Hole Spacing Range [Min] | 119.0000 mm |
| Temperature Range [Max] | 248 °F |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 133.0000 mm |
| Type | Bearing Unit |
| I.D. | 35 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 126 mm |
| Bearing Type | Ball Bearing |
| O.D. | 160 mm |
| Misalignment Range | ±1 1/2° |
| Sealing | 2-Plain Flingers |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Base Width | 45 mm |
| Base Height | 19 mm |
| Relubrication Feature | With |
| Series | SY-TF Series |
| Weight | 3.415 LB |
| EAN or UPC | 7316577032126 |

