- Pillow Block
- 20 mm Shaft Diameter
| Housing Material | Cast Iron |
| Relubrication Feature | With |
| Type | Bearing Unit |
| O.D. | 65 mm |
| Lubricant | Grease |
| Bore Type | Round Bore |
| Shaft Dia. | 20 mm |
| Sealing | Without |
| Seal Type | Contact Seals |
| I.D. | 20 mm |
| Inch/Metric | Metric Bore |
| Weight | 1.063 LB |
| EAN or UPC | 7316570702712 |

