- Pillow Block
- 20 mm Shaft Diameter
| I.D. | 20 mm |
| Housing Material | Cast Iron |
| Sealing | 2-Plain Flingers |
| Bore Type | Round Bore |
| Type | Bearing Unit |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Relubrication Feature | With |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 20 mm |
| O.D. | 65 mm |
| Weight | 1.041 LB |
| EAN or UPC | 7316571042435 |

