- Pillow Block
- 35 mm Shaft Diameter
| I.D. | 35 mm |
| Sealing | Without |
| Bore Type | Round Bore |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Lubricant | Grease |
| Seal Type | Contact Seals |
| O.D. | 103 mm |
| Shaft Dia. | 35 mm |
| Type | Bearing Unit |
| Weight | 3.071 LB |
| EAN or UPC | 7316570536898 |

