- Pillow Block
- 40 mm Shaft Diameter
| Bore Type | Round Bore |
| O.D. | 116 mm |
| Type | Bearing Unit |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Sealing | 2-Plain Flingers |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 40 mm |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| I.D. | 40 mm |
| Weight | 3.849 LB |
| EAN or UPC | 7316570912944 |

