- Pillow Block
- 45 mm Shaft Diameter
| Relubrication Feature | With |
| Inch/Metric | Metric Bore |
| Lubricant | Grease |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Sealing | Without |
| O.D. | 120 mm |
| Type | Bearing Unit |
| I.D. | 45 mm |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Weight | 4.437 LB |
| EAN or UPC | 7316570066401 |

