- Pillow Block
- 100 mm Shaft Diameter
| Shaft Dia. | 100 mm |
| Housing Material | Cast Iron |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| O.D. | 380 mm |
| Type | Bearing Unit |
| Lubricant | Grease |
| Inch/Metric | Metric Bore |
| Sealing | 2-Plain Flingers |
| I.D. | 100 mm |
| Weight | 41.868 LB |
| EAN or UPC | 7316571089225 |

