- Pillow Block
- 25 mm Shaft Diameter
| Relubrication Feature | With |
| I.D. | 25 mm |
| O.D. | 140 mm |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| Type | Bearing Unit |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 25 mm |
| Sealing | 2-Plain Flingers |
| Bore Type | Round Bore |
| Weight | 1.831 LB |
| EAN or UPC | 7316570631623 |

