- Pillow Block
- 40 mm Shaft Diameter
| Sealing | 2-Plain Flingers |
| Shaft Dia. | 40 mm |
| Lubricant | Grease |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bore Type | Tapered Bore |
| I.D. | 40 mm |
| O.D. | 184 mm |
| Inch/Metric | Metric Bore |
| Type | Bearing Unit |
| Weight | 4.074 LB |
| EAN or UPC | 7316570392784 |

