- Pillow Block Bearing Unit
- 40 mm ID
- 54.2 mm Bearing Width
- Cast Iron Housing Material
| O.D. | 184 mm |
| Type | Bearing Unit |
| Seal Type | Contact |
| Housing Material | Cast Iron |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| I.D. | 40 mm |
| Sealing | 2-Plain Flingers |
| Weight | 4.297 LB |
| EAN or UPC | 7316570708042 |

