- Pillow Block
- 45 mm Shaft Diameter
| Shaft Dia. | 45 mm |
| Housing Material | Cast Iron |
| Type | Bearing Unit |
| Bore Type | Tapered Bore |
| Relubrication Feature | With |
| Inch/Metric | Metric Bore |
| Sealing | 2-Plain Flingers |
| Lubricant | Grease |
| I.D. | 45 mm |
| Seal Type | Contact Seals |
| O.D. | 190 mm |
| Weight | 4.969 LB |
| EAN or UPC | 7316570944112 |

