Skip to content Skip to navigation menu
SKFSYJ 506

SYJ 506

Pillow Block
Item #118262040
  • Pillow Block
SKFSYJ 506
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pillow Block
Housing Material Cast Iron
Housing Width 1.654 in, 42 mm
No. of Bolt Holes 2
Grease Fitting With
Weight 1.818 LB
EAN or UPC 7316571010250
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison