- Pillow Block
- 65 mm Shaft Diameter
| Sealing | 2-Plain Flingers |
| Lubricant | Grease |
| Inch/Metric | Metric Bore |
| Type | Bearing Unit |
| Shaft Dia. | 65 mm |
| O.D. | 265 mm |
| I.D. | 65 mm |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Weight | 12.593 LB |
| EAN or UPC | 7316571200743 |

