- Pillow Block
- 20 mm Shaft Diameter
| Inch/Metric | Metric Bore |
| O.D. | 126 mm |
| I.D. | 20 mm |
| Shaft Dia. | 20 mm |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Housing Material | Composite |
| Bore Type | Round Bore |
| Sealing | 2-Plain Flingers |
| Type | Bearing Unit |
| Weight | 0.605 LB |
| EAN or UPC | 7316570402759 |

