- Pillow Block
- 20 mm Shaft Diameter
| Sealing | 2-Rubber Flingers |
| O.D. | 126 mm |
| Shaft Dia. | 20 mm |
| Seal Type | Contact Seals |
| Type | Bearing Unit |
| Housing Material | Composite |
| Relubrication Feature | Without |
| Inch/Metric | Metric Bore |
| Lubricant | Grease |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| Weight | 0.632 LB |
| EAN or UPC | 7316570979596 |

