- Pillow Block
- 25 mm Shaft Diameter
| O.D. | 134 mm |
| Type | Bearing Unit |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 25 mm |
| Sealing | 2-Rubber Flingers |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| I.D. | 25 mm |
| Relubrication Feature | Without |
| Lubricant | Grease |
| Housing Material | Composite |
| Weight | 0.78 LB |
| EAN or UPC | 7316577710840 |

