- Pillow Block
- 40 mm Shaft Diameter
| Lubricant | Grease |
| I.D. | 40 mm |
| Sealing | 2-Rubber Flingers |
| Type | Bearing Unit |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 40 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Relubrication Feature | Without |
| Housing Material | Composite |
| O.D. | 176 mm |
| Weight | 2.048 LB |
| EAN or UPC | 7316570483765 |

